Skip Content
FOAMSHEET 220POLY 1X24X27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAMSHEET 220POLY 1X24X27

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDA2
  • Mfr. Model # 5GDA2
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Material 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene
  • Item Tool Organizer Foam Sheet
  • Length 27"
  • Finish Coarse Cell
  • Colour Split Charcoal and Blue
  • Temp. Range (F) -20 to 150
  • Tensile Strength (PSI) 32
  • Type Closed Cell
  • Standards -
  • Width 24"
  • Thickness 1"
  • Package Quantity 1
  • Density Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.
  • Thickness Tolerance +/-0.250"
  • Length Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 9
  • Width Tolerance +/-0.250"
  • Stretch Limit 0.5
  • Backing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list