Skip Content
FOAMSHEET,220 POLY,BLUE/CHARCOAL,2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAMSHEET,220 POLY,BLUE/CHARCOAL,2X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GDA3
  • Mfr. Model # 5GDA3
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Colour Split Charcoal and Blue
  • Item Tool Organizer Foam Sheet
  • Length 27"
  • Package Quantity 1
  • Material 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene
  • Finish Coarse Cell
  • Type Closed Cell
  • Tensile Strength (PSI) 32
  • Temp. Range (F) -20 to 150
  • Density Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.
  • Width 24"
  • Standards -
  • Thickness 2"
  • Thickness Tolerance +/-0.250"
  • Width Tolerance +/-0.250"
  • Stretch Limit 0.5
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 9
  • Length Tolerance +/-0.250"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List