Skip Content
FOAMSHEET,220 POLY,BLUE/CHARCOAL,2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAMSHEET,220 POLY,BLUE/CHARCOAL,2X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCG8
  • Mfr. Model # 5GCG8
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Tool Organizer Foam Sheet
  • Colour Split Charcoal and Blue
  • Finish Coarse Cell
  • Length 12"
  • Material 2 lb. Polyethylene/1.8 lb Dark Blue Polyethylene
  • Temp. Range (F) -20 to 150
  • Package Quantity 1
  • Width 12"
  • Tensile Strength (PSI) 32
  • Type Closed Cell
  • Thickness 2"
  • Standards -
  • Density Charcoal 2.2 lbs./cu. ft., Blue 1.8 lbs./cu. ft.
  • Thickness Tolerance +/-0.250"
  • Length Tolerance +/-0.250"
  • Backing Type Plain
  • Width Tolerance +/-0.250"
  • Stretch Limit 0.5
  • Firmness @ 25% Deflection (PSI) 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list