Skip Content
FOAMLY KLEEN 454GM AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAMLY KLEEN 454GM AEROSOL

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF825
  • Mfr. Model # 825
  • UNSPSC # 47131828
  • CATALOGUE PAGE # 2989
  • Shipping Weight 15.7 lbs

Product Details

Foamy Kleen removes dirt, grease, oil and grime from even the hardest to reach spots. Non-flammable formula clings to any surface and is safe on rubber, metal, plastic orpainted surfaces. Aerosol formula for easy application. Aerosol, 454 g.

Technical Specs

  • Item 454 g Aerosol
  • Colour White Emulsion
  • Flash Point (F) Lesser Than75.2 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list