FOAMING COIL CLEANER 20OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAMING COIL CLEANER 20OZ

SIMPLE GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SRN0110001213418
  • Mfr. Model # 0110001213418
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour White
  • Item Coil Cleaner
  • Size Case
  • Application For Evaporator and Condenser Coils, Fan Blades, Blowers and Heat Exchangers, Vents, Grills, Electronic Filters, Registers and Drain Pans from HVAC Units, Refrigerators, Freezers
  • Standards NSF C1 and P1
  • Characteristics Foaming
  • Form Aerosol
  • Non-Toxic Yes
  • Non-Flammable Yes
  • Non-Abrasive Yes
  • Biodegradable Biodegradable
  • Acidic/Alkaline Alkaline
  • Non-Caustic Yes
  • Non-Conductive Yes

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list