FOAM TIP CLEANING SWABS 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM TIP CLEANING SWABS 50/PK

CHEMTRONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UYE1
  • Mfr. Model # 1UYE1
  • UNSPSC # 42181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Cleaning Swab
  • Application Use With Lubricants, Adhesives, Cleaning Solvents, Head Cleaners, Flux Removers and Other Fluids
  • Head Material 100 PPI Open Cell Foam
  • Overall Length 5.12"
  • Handle Material Polypropylene
  • Head Width 0.50"
  • Head Length 1.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list