Skip Content
FOAM STRIP,3010 POLY,1 1/4X1 1/4X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM STRIP,3010 POLY,1 1/4X1 1/4X42

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GCU6
  • Mfr. Model # 5GCU6
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Foam Strip
  • Length 42"
  • Material 3010 Polyurethane
  • Package Quantity 1
  • Colour Charcoal
  • Tensile Strength (PSI) 10
  • Temp. Range (F) -20 - 180
  • Finish Smooth Cellular
  • Type Open Cell
  • Density 0.95 lbs./cu. ft.
  • Width 1-1/4"
  • Thickness 1-1/4"
  • Length Tolerance +/-0.250"
  • Standards -
  • Width Tolerance +/-0.250"
  • Backing Type Plain
  • Thickness Tolerance +/-0.250"
  • Firmness @ 25% Deflection (PSI) 0.28
  • Stretch Limit 1.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list