FOAM SPILL PAL HD 12FTX60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SPILL PAL HD 12FTX60FT

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4906TN
  • Mfr. Model # 4906TN
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 223.0 lbs

Technical Specs

  • Colour Tan
  • Height 4-1/2"
  • Includes Berm & Foam Log Sidewalls
  • Item Spill Containment Berm
  • Material Industial Fabric
  • Spill Capacity 2,121 gal.
  • Width 12 ft.
  • Length 63 ft.
  • Standards EPA, SPCC & NPDES

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list