Skip Content
FOAM SPILL PAL ECON 12FTX60FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SPILL PAL ECON 12FTX60FT

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4906YE
  • Mfr. Model # 4906YE
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • Colour Yellow
  • Height 4-1/2"
  • Includes Berm & Foam Log Sidewalls
  • Item Spill Containment Berm
  • Width 12 ft.
  • Spill Capacity 2,121 gal.
  • Length 52 ft.
  • Material Industial Fabric
  • Standards EPA, SPCC & NPDES

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list