Skip Content
FOAM SILL PLATE 3.5X82IN 10/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SILL PLATE 3.5X82IN 10/BG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGSILLPL3.5
  • Mfr. Model # SILLPL3.5
  • UNSPSC # 13111016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Colour White
  • Length 82"
  • Material Polyethylene
  • Width 3-1/2"
  • Thickness 3/16"
  • Package Quantity 10
  • Density 1 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list