Skip Content
FOAM SHT ETHYL VINYL 3/8 X12 X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ETHYL VINYL 3/8 X12 X12 IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001008
  • Mfr. Model # 1001008
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Charcoal
  • Material Ethylene Vinyl
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 12"
  • Package Quantity 1
  • Temp. Range (F) -100 Degrees - 160 Degrees
  • Tensile Strength (PSI) 50
  • Width 12"
  • Thickness 3/8"
  • Length Tolerance +/-1/4"
  • Type Closed Cell
  • Density 2 lbs./cu. ft.
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.4
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list