Skip Content
FOAM SHT ANTISTATIC POLY 3/8X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ANTISTATIC POLY 3/8X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001177
  • Mfr. Model # 1001177
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 1.15 lbs

Technical Specs

  • Length 36"
  • Colour Pink
  • Finish Smooth Cellular
  • Material Anti-Static Polyurethane
  • Item Foam Sheet
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Type Open Cell
  • Density 1.4 lbs./cu. ft.
  • Width 36"
  • Tensile Strength (PSI) 13
  • Thickness 3/8"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 35
  • Length Tolerance +/-1/4"
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list