Skip Content
FOAM SHT ANTISTATIC POLY 1/4X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ANTISTATIC POLY 1/4X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001175
  • Mfr. Model # 1001175
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 1.01 lbs

Technical Specs

  • Colour Pink
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Length 36"
  • Material Anti-Static Polyurethane
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Tensile Strength (PSI) 13
  • Package Quantity 1
  • Type Open Cell
  • Density 1.4 lbs./cu. ft.
  • Width 36"
  • Thickness 1/4"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Stretch Limit 200%
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 35
  • Width Tolerance +/-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list