Skip Content
FOAM SHT ANTISTATIC POLY 1/4X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ANTISTATIC POLY 1/4X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001097
  • Mfr. Model # 1001097
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.33 lbs

Technical Specs

  • Length 24"
  • Colour Pink
  • Material Anti-Static Polyurethane
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Width 24"
  • Tensile Strength (PSI) 32
  • Type Open Cell
  • Thickness 1/4"
  • Density 1.4 lbs./cu. ft.
  • Thickness Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 35
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list