FOAM SHT ANTISTATIC POLY 1/2X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHT ANTISTATIC POLY 1/2X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001103
  • Mfr. Model # 1001103
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.57 lbs

Technical Specs

  • Colour Pink
  • Item Foam Sheet
  • Length 24"
  • Finish Smooth Cellular
  • Material Anti-Static Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Tensile Strength (PSI) 32
  • Type Open Cell
  • Density 1.4 lbs./cu. ft.
  • Width 24"
  • Thickness 1/2"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 200%
  • Firmness @ 25% Deflection (PSI) 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list