Skip Content
FOAM SHT ANTI-STAT POLY 3/8X24X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ANTI-STAT POLY 3/8X24X36IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001168
  • Mfr. Model # 1001168
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.87 lbs

Technical Specs

  • Colour Pink
  • Item Foam Sheet
  • Length 36"
  • Finish Smooth Cellular
  • Material Anti-Static Polyethylene
  • Tensile Strength (PSI) 13
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Length Tolerance +/-1/4"
  • Type Open Cell
  • Thickness 3/8"
  • Density 1.4 lbs./cu. ft.
  • Width 24"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 35
  • Stretch Limit 200%
  • Standards Military spec. A-A-59136 type 1 class 1 grade B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list