Skip Content
FOAM SHT ANTI-STAT POLY 3/8X12X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ANTI-STAT POLY 3/8X12X12IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001025
  • Mfr. Model # 1001025
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.17 lbs

Technical Specs

  • Colour Pink
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Material Anti-Static Polyethylene
  • Length 12"
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Package Quantity 1
  • Tensile Strength (PSI) 13
  • Density 1.4 lbs./cu. ft.
  • Type Open Cell
  • Width 12"
  • Thickness 3/4"
  • Thickness Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Stretch Limit 200%
  • Firmness @ 25% Deflection (PSI) 35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list