Skip Content
FOAM SHT ANTI-STAT POLY 3/4X12X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ANTI-STAT POLY 3/4X12X12IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001024
  • Mfr. Model # 1001024
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.24 lbs

Technical Specs

  • Colour Pink
  • Length 12"
  • Finish Smooth Cellular
  • Material Anti-Static Polyethylene
  • Item Foam Sheet
  • Package Quantity 1
  • Tensile Strength (PSI) 13
  • Density 1.4 lbs./cu. ft.
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Length Tolerance +/-1/4"
  • Width 12"
  • Type Open Cell
  • Thickness 2"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 35
  • Stretch Limit 200%
  • Standards Military spec. A-A-59136 type 1 class 1 grade B
  • Backing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list