Skip Content
FOAM SHT ANTI-STAT POLY 2X12X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ANTI-STAT POLY 2X12X12 IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001023
  • Mfr. Model # 1001023
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 0.58 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Pink
  • Length 12"
  • Item Foam Sheet
  • Material Anti-Static Polyethylene
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Type Open Cell
  • Tensile Strength (PSI) 13
  • Width 12"
  • Thickness Tolerance +/-1/4"
  • Thickness 1"
  • Length Tolerance +/-1/4"
  • Density 1.4 lbs./cu. ft.
  • Firmness @ 25% Deflection (PSI) 35
  • Width Tolerance +/-1/4"
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list