Skip Content
FOAM SHT ANTI-STAT POLY 1/2X24X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ANTI-STAT POLY 1/2X24X36IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001170
  • Mfr. Model # 1001170
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1140
  • Shipping Weight 1.01 lbs

Technical Specs

  • Colour Pink
  • Finish Smooth Cellular
  • Material Anti-Static Polyethylene
  • Length 36"
  • Item Foam Sheet
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Tensile Strength (PSI) 13
  • Width 24"
  • Type Open Cell
  • Density 1.4 lbs./cu. ft.
  • Thickness 1/2"
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 35
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list