Skip Content
FOAM SHT ANTI-STAT POLY 1 1/2X54X82 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT ANTI-STAT POLY 1 1/2X54X82

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001256
  • Mfr. Model # 1001256
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Pink
  • Material Anti-Static Polyurethane
  • Length 82"
  • Item Foam Sheet
  • Package Quantity 1
  • Finish Smooth Cellular
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Tensile Strength (PSI) 13
  • Type Open Cell
  • Width 54"
  • Density 1.4 lbs./cu. ft.
  • Thickness 1-1/2"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 35
  • Backing Type Plain
  • Stretch Limit 200%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list