Skip Content
FOAM SHT 80280POLY NAT 1 1/2X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 80280POLY NAT 1 1/2X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001069
  • Mfr. Model # 1001069
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 0.51 lbs

Technical Specs

  • Finish Smooth Cellular
  • Item Foam Sheet
  • Colour Natural
  • Material 80280 Polyurethane
  • Length 12"
  • Package Quantity 1
  • Tensile Strength (PSI) 9
  • Width 12"
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Open Cell
  • Density 2.8 lbs./cu. ft.
  • Thickness 1-1/2"
  • Standards CAL 117/MVSS 302FR
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Thickness Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list