Skip Content
FOAM SHT 80280 POLY NATURAL 3X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 80280 POLY NATURAL 3X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001202
  • Mfr. Model # 1001202
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 8.55 lbs

Technical Specs

  • Colour Natural
  • Finish Smooth Cellular
  • Length 36"
  • Item Foam Sheet
  • Material 80280 Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Type Open Cell
  • Width 36"
  • Density 3 lbs./cu. ft.
  • Standards CAL 117/MVSS 302FR
  • Length Tolerance +/-1/4"
  • Thickness 3"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list