Skip Content
FOAM SHT 80280 POLY NATURAL 1X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 80280 POLY NATURAL 1X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001147
  • Mfr. Model # 1001147
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.26 lbs

Technical Specs

  • Colour Natural
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Length 24"
  • Material 80280 Polyurethane
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Package Quantity 1
  • Type Open Cell
  • Tensile Strength (PSI) 12
  • Width 24"
  • Standards CAL 117/MVSS 302FR
  • Thickness 1"
  • Density 2.8 lbs./cu. ft.
  • Thickness Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.75 - 0.85
  • Width Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Stretch Limit 150%
  • Backing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list