FOAM SHT 80280 POLY NATURAL 1X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHT 80280 POLY NATURAL 1X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001068
  • Mfr. Model # 1001068
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Natural
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 12"
  • Material 80280 Polyurethane
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Package Quantity 1
  • Type Open Cell
  • Tensile Strength (PSI) 9
  • Width 12"
  • Thickness 1"
  • Density 2.8 lbs./cu. ft.
  • Standards CAL 117/MVSS 302FR
  • Length Tolerance +/-1/4"
  • Backing Type Plain
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list