Skip Content
FOAM SHT 80280 POLY NAT 3/4X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 80280 POLY NAT 3/4X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001146
  • Mfr. Model # 1001146
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Natural
  • Length 24"
  • Item Foam Sheet
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Material 80280 Polyurethane
  • Tensile Strength (PSI) 12
  • Width 24"
  • Standards CAL 117/MVSS 302FR
  • Type Open Cell
  • Thickness 3/4"
  • Length Tolerance +/-1/4"
  • Density 2.8 lbs./cu. ft.
  • Thickness Tolerance +/-1/4"
  • Stretch Limit 150%
  • Firmness @ 25% Deflection (PSI) 0.75 - 0.85
  • Width Tolerance +/-1/4"
  • Backing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list