Skip Content
FOAM SHT 60280 POLY NATURAL 4X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 60280 POLY NATURAL 4X24X72

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001279
  • Mfr. Model # 1001279
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Natural
  • Item Foam Sheet
  • Length 72"
  • Material 60280 Polyurethane
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Package Quantity 1
  • Type Open Cell
  • Tensile Strength (PSI) 9
  • Width 24"
  • Thickness 4"
  • Length Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Width Tolerance +/-1/4"
  • Density 2 lbs./cu. ft.
  • Thickness Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list