Skip Content
FOAM SHT 60280 POLY NATURAL 4X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 60280 POLY NATURAL 4X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001066
  • Mfr. Model # 1001066
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.57 lbs

Technical Specs

  • Item Foam Sheet
  • Finish Smooth Cellular
  • Colour Charcoal
  • Length 12"
  • Package Quantity 1
  • Material Polyurethane
  • Temp. Range (F) -20 Degrees - 150 Degrees
  • Tensile Strength (PSI) 25
  • Type Open Laminated to Closed Cell
  • Width 12"
  • Density 2 lbs./cu. ft.
  • Length Tolerance +/-1"
  • Standards CAL 117/MVSS 302FR
  • Thickness 2"
  • Thickness Tolerance +/-1/8"
  • Width Tolerance +/-1"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 100
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list