FOAM SHT 60280 POLY NATURAL 3X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHT 60280 POLY NATURAL 3X24X72

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001278
  • Mfr. Model # 1001278
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Natural
  • Finish Smooth Cellular
  • Material 60280 Polyurethane
  • Package Quantity 1
  • Length 72"
  • Item Foam Sheet
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Type Open Cell
  • Width 24"
  • Density 2 lbs./cu. ft.
  • Thickness 3"
  • Standards CAL 117/MVSS 302FR
  • Length Tolerance +/-1/4"
  • Backing Type Plain
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list