Skip Content
FOAM SHT 60280 POLY NATURAL 2X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 60280 POLY NATURAL 2X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001143
  • Mfr. Model # 1001143
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 2.53 lbs

Technical Specs

  • Colour Natural
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 24"
  • Material 60280 Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 12
  • Type Open Cell
  • Density 2.8 lbs./cu. ft.
  • Width 24"
  • Standards CAL 117/MVSS 302FR
  • Thickness 2"
  • Length Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.55 - 0.65
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 150%
  • Thickness Tolerance +/-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list