Skip Content
FOAM SHT 60280 POLY NATURAL 2X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 60280 POLY NATURAL 2X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001064
  • Mfr. Model # 1001064
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1139
  • Shipping Weight 0.67 lbs

Technical Specs

  • Item Foam Sheet
  • Finish Smooth Fine Cell
  • Colour White
  • Length 12"
  • Package Quantity 1
  • Material Polyethylene
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Crosslinked
  • Tensile Strength (PSI) 28 - 50
  • Width 12"
  • Thickness 3/4"
  • Density 2 lbs./cu. ft.
  • Standards UL 94HF1
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-5/8"
  • Stretch Limit 105% - 220%
  • Firmness @ 25% Deflection (PSI) 0.40 - 0.80
  • Backing Type Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list