Skip Content
FOAM SHT 60280 POLY NATURAL 1X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 60280 POLY NATURAL 1X24X72

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001275
  • Mfr. Model # 1001275
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Natural
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 72"
  • Package Quantity 1
  • Material 60280 Polyurethane
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Width 24"
  • Type Open Cell
  • Tensile Strength (PSI) 9
  • Density 2 lbs./cu. ft.
  • Standards CAL 117/MVSS 302FR
  • Thickness Tolerance +/-1/4"
  • Thickness 1"
  • Length Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Backing Type Plain
  • Width Tolerance +/-1/4"
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list