Skip Content
FOAM SHT 35280POLY NAT 1 1/2X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 35280POLY NAT 1 1/2X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001188
  • Mfr. Model # 1001188
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 4.26 lbs

Technical Specs

  • Colour Natural
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Length 36"
  • Material 35280 Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Type Open Cell
  • Width 36"
  • Density 2.8 lbs./cu. ft.
  • Thickness 1-1/2"
  • Thickness Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%
  • Backing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list