Skip Content
FOAM SHT 35280POLY NAT 1 1/2X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 35280POLY NAT 1 1/2X24X72

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001270
  • Mfr. Model # 1001270
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.87 lbs

Technical Specs

  • Colour Natural
  • Item Foam Sheet
  • Length 72"
  • Finish Smooth Cellular
  • Package Quantity 1
  • Material 35280 Polyurethane
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Density 2 lbs./cu. ft.
  • Type Open Cell
  • Width 24"
  • Thickness 1-1/2"
  • Thickness Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%
  • Backing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list