FOAM SHT 35280POLY NAT 1 1/2X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHT 35280POLY NAT 1 1/2X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001057
  • Mfr. Model # 1001057
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1139
  • Shipping Weight 0.51 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Fine Cell
  • Item Foam Sheet
  • Length 12"
  • Material Polyethylene
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 28 - 50
  • Package Quantity 1
  • Type Crosslinked
  • Width 12"
  • Density 2 lbs./cu. ft.
  • Thickness 3/4"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-5/8"
  • Backing Type Plain
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.40 - 0.80
  • Stretch Limit 105% - 220%
  • Standards CAL 117/MVSS 302FR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list