Skip Content
FOAM SHT 35280 POLY NATURAL 3X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 35280 POLY NATURAL 3X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001190
  • Mfr. Model # 1001190
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 8.55 lbs

Technical Specs

  • Colour Natural
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 36"
  • Material 35280 Polyurethane
  • Package Quantity 1
  • Tensile Strength (PSI) 9
  • Type Open Cell
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Width 36"
  • Density 2.8 lbs./cu. ft.
  • Thickness 3"
  • Length Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list