FOAM SHT 35280 POLY NATURAL 2X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHT 35280 POLY NATURAL 2X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001137
  • Mfr. Model # 1001137
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 2.53 lbs

Technical Specs

  • Colour Natural
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Material 35280 Polyurethane
  • Length 24"
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Width 24"
  • Thickness 2"
  • Type Open Cell
  • Length Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Density 2.8 lbs./cu. ft.
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Backing Type Plain
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list