Skip Content
FOAM SHT 35280 POLY NATURAL 1X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 35280 POLY NATURAL 1X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001056
  • Mfr. Model # 1001056
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1139
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Smooth Fine Cell
  • Colour White
  • Item Foam Sheet
  • Length 12"
  • Package Quantity 1
  • Material Polyethylene
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 28 - 50
  • Type Crosslinked
  • Width 12"
  • Density 2 lbs./cu. ft.
  • Thickness 1"
  • Thickness Tolerance +/-5/8"
  • Standards UL 94HF1
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.40 - 0.80
  • Stretch Limit 105% - 220%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list