Skip Content
FOAM SHT 35280 POLY NAT 3/4X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 35280 POLY NAT 3/4X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001186
  • Mfr. Model # 1001186
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 2.25 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Natural
  • Length 36"
  • Item Foam Sheet
  • Package Quantity 1
  • Material 35280 Polyurethane
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Width 36"
  • Density 2.8 lbs./cu. ft.
  • Type Open Cell
  • Standards CAL 117/MVSS 302FR
  • Thickness 3/4"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Backing Type Plain
  • Width Tolerance +/-1/4"
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list