Skip Content
FOAM SHT 35280 POLY NAT 1/2X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 35280 POLY NAT 1/2X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001013
  • Mfr. Model # 1001013
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Natural
  • Item Foam Sheet
  • Package Quantity 1
  • Material 35280 Polyurethane
  • Finish Smooth Cellular
  • Length 12"
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Type Open Cell
  • Width 12"
  • Standards CAL 117/MVSS 302FR
  • Density 2.8 lbs./cu. ft.
  • Thickness 1/2"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list