Skip Content
FOAM SHT 300135POLY CHRCL 3/4X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 300135POLY CHRCL 3/4X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001204
  • Mfr. Model # 1001204
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 2.43 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 72"
  • Material 300135 Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Open Cell
  • Tensile Strength (PSI) 9
  • Width 36"
  • Density 3 lbs./cu. ft.
  • Thickness 3/4"
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list