Skip Content
FOAM SHT 300135POLY CHRCL 3/4X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 300135POLY CHRCL 3/4X24X72

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001286
  • Mfr. Model # 1001286
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 36"
  • Package Quantity 1
  • Material 300135 Polyurethane
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Type Open Cell
  • Tensile Strength (PSI) 9
  • Width 24"
  • Density 2 lbs./cu. ft.
  • Thickness 3/4"
  • Standards CAL 117/MVSS 302FR
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Length Tolerance +/-1/4"
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Backing Type Plain
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list