Skip Content
FOAM SHT 300135POLY CHRCL 1/2X24X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 300135POLY CHRCL 1/2X24X24

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001107
  • Mfr. Model # 1001107
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 0.79 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Length 24"
  • Material 300135 Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Density 2.8 lbs./cu. ft.
  • Width 24"
  • Standards CAL 117/MVSS 302FR
  • Thickness 1/2"
  • Type Open Cell
  • Length Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Width Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list