Skip Content
FOAM SHT 300135 POLY CHRCL 3X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 300135 POLY CHRCL 3X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001077
  • Mfr. Model # 1001077
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.07 lbs

Technical Specs

  • Colour Charcoal
  • Finish Smooth Cellular
  • Item Foam Sheet
  • Length 12"
  • Material 300135 Polyurethane
  • Package Quantity 1
  • Type Open Cell
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Width 12"
  • Tensile Strength (PSI) 9
  • Density 2.8 lbs./cu. ft.
  • Thickness 3"
  • Standards CAL 117/MVSS 302FR
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 120%
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list