FOAM SHT 300135 POLY CHRCL 1X12X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHT 300135 POLY CHRCL 1X12X12

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001074
  • Mfr. Model # 1001074
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Package Quantity 1
  • Length 12"
  • Material 300135 Polyurethane
  • Tensile Strength (PSI) 9
  • Type Open Cell
  • Width 12"
  • Density 2.8 lbs./cu. ft.
  • Standards CAL 117/MVSS 302FR
  • Thickness 1"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list