FOAM SHT 220POLY CHRCL 3/4X24X18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHT 220POLY CHRCL 3/4X24X18 IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001095
  • Mfr. Model # 1001095
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.63 lbs

Technical Specs

  • Finish Coarse Cell
  • Colour Charcoal
  • Item Foam Sheet
  • Material 220 Polyethylene
  • Package Quantity 1
  • Length 18"
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 32
  • Type Closed Cell
  • Density 2.2 lbs./cu. ft.
  • Width 24"
  • Thickness 3/4"
  • Length Tolerance +/-1/4"
  • Standards CAL 117/MVSS 302FR
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Firmness @ 25% Deflection (PSI) 9
  • Stretch Limit 50%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list