Skip Content
FOAM SHT 220 POLY WHITE 2X48 X54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 220 POLY WHITE 2X48 X54IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001254
  • Mfr. Model # 1001254
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1138
  • Shipping Weight 9.5 lbs

Technical Specs

  • Colour White
  • Item Foam Sheet
  • Finish Coarse Cell
  • Length 54"
  • Material 220 Polyethylene
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Package Quantity 1
  • Tensile Strength (PSI) 32
  • Width 48"
  • Type Closed Cell
  • Density 2.2 lbs./cu. ft.
  • Standards Military Spec A-A-59136 Type 1, Class 1, Grade A
  • Thickness Tolerance +/-1/4"
  • Thickness 2"
  • Length Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 50%
  • Firmness @ 25% Deflection (PSI) 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list