Skip Content
FOAM SHT 200100POLY CHRCL 3/4X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 200100POLY CHRCL 3/4X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001292
  • Mfr. Model # 1001292
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Charcoal
  • Length 36"
  • Item Foam Sheet
  • Material 200100 Polyurethane
  • Package Quantity 1
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Finish Smooth Cellular
  • Tensile Strength (PSI) 9
  • Type Open Cell
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width 36"
  • Thickness 3/4"
  • Standards CAL 117/MVSS 302FR
  • Density 2 lbs./cu. ft.
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 120%
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list