FOAM SHT 200100 POLY CHRCL 4X36X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOAM SHT 200100 POLY CHRCL 4X36X36

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001297
  • Mfr. Model # 1001297
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1137
  • Shipping Weight 7.5 lbs

Technical Specs

  • Colour Charcoal
  • Item Foam Sheet
  • Finish Smooth Cellular
  • Length 36"
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Package Quantity 1
  • Type Open Cell
  • Width 36"
  • Tensile Strength (PSI) 9
  • Material 200100 Polyurethane
  • Standards CAL 117/MVSS 302FR
  • Width Tolerance +/-1/4"
  • Thickness 3"
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Density 2 lbs./cu. ft.
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67
  • Backing Type Plain
  • Stretch Limit 120%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list