Skip Content
FOAM SHT 200100 POLY CHRCL 4X24X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOAM SHT 200100 POLY CHRCL 4X24X72

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001215
  • Mfr. Model # 1001215
  • UNSPSC # 30102521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Finish Smooth Cellular
  • Colour Charcoal
  • Item Foam Sheet
  • Material 200100 Polyurethane
  • Length 72"
  • Temp. Range (F) -20 Degrees - 180 Degrees
  • Tensile Strength (PSI) 9
  • Width 24"
  • Type Open Cell
  • Package Quantity 1
  • Density 3 lbs./cu. ft.
  • Thickness 4"
  • Standards CAL 117/MVSS 302FR
  • Length Tolerance +/-1/4"
  • Thickness Tolerance +/-1/4"
  • Width Tolerance +/-1/4"
  • Backing Type Plain
  • Stretch Limit 120%
  • Firmness @ 25% Deflection (PSI) 0.32 - 0.67

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list